Channellock
18 in Adjustable Wrench
Part #C818 | Item #987454 | Manufacturer Part #818
Length:
18 inProduct Details
- Greater jaw capacity supports larger nuts and bolts
- Longer jaws grip better, thinner jaws give greater access in tight spaces
- Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
- 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
- Chrome vanadium steel construction
- Made in Spain
Specifications
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 1-1/2 in
GSA Approved: No
Handle Material: Vinyl
Jaw Capacity in : 2.13 in
Length: 18 in
Material: Chrome Vanadium Steel
Maximum Capacity: 2-13/100 in
Number of Tools Included: 1
Thickness: 1.13 in
Tool Type: Adjustable Wrench
Weight: 4.692
Width: 5-1/2 in
Wrench Type: Adjustable