3/8 in. Socket Set (18 Piece)

Part #C38181  |  Item #7360957  |  Manufacturer Part #38181

$ 44.50 EACH

Drive Size:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3/8" Quick Release 45 Gear Teeth Ratchet
  • 3/8" drive chrome vanadium standard & deep sockets
  • 6 pt. Deep Sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 6 pt. Standard Sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 5/8" Spark Plug Socket, 3" (76mm) Extension, 6" (152mm) Extension, Quick Release 45 Gear Teeth Ratchet
  • Dyna Drive Torque System offers 20% more torque, eliminates slippage, and prevents damage to fasteners
  • Durable steel storage case with molded inlay

Documents

Specifications

Bare Tool or Kit: Tool Kit

Case Included: Yes

Case Material: Metal

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-81/100 in

Drive Size: 3/8 in

Length: 11-61/100 in

Material: Chrome Vanadium

Number Of Pieces: 18 Piece

Origin: Global

Socket Size: [3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in]

Tool Type: [Ratchet, Socket]

UL Listed: No

Weight: 4.607661

Width: 5-71/100 in