4-1/2 x 0.5 in. Plier
4-1/2 x 0.5 in. Plier
Frequently Purchased Together
Product Details
- Undercut tongue & groove design won't slip
- PermaLock® fastener eliminates nut and bolt failure
- Right angle, laser heat-treated teeth grip better and last longer
- Limited Lifetime Warranty
- CHANNELLOCK BLUE® grips for comfort
- Made in USA
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- Patented reinforcing edge minimizes stress breakage
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 1/2 in
- Groove Positions:
- 3
- Handle Material:
- Plastisol
- Handle Type:
- Grip
- Jaw Capacity (in):
- 1/2 in
- Jaw Depth (in):
- 33/100 in
- Jaw Width (in):
- 13/100 in
- Length:
- 4-1/2 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 13/100 in
- Tool Type:
- Plier
- Weight:
- 0.12 lb
- Width:
- 2-22/25 in