Channellock 5/16 in. Nut Driver Hollow Shaft

CN516CB

Drive Size

5/16 in

$7.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • High torque, 3-sided Code Blue® grips
  • Laser etched steel caps for easy identification
  • Made in China
  • Nutdriver with full hollow shaft

SPECIFICATIONS

Color Finish
Chrome
Drive Size
5/16 in
Length
7-1/2 in
Material
Steel
Shaft Size
3 in
Tool Type
Nut Driver

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday