6-1/2 x 9/10 in. Plier

Part #CGS3A  |  Item #7209983  |  Manufacturer Part #GS-3A

$ 49.09 EACH

Length:
15 in

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set Includes: 6.5", 9.5" & 12" Tongue & Groove, Bottle Opener
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue & groove design won't slip
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort

Documents

Specifications

Color Finish: Polished Steel

Color Finish Category: Stainless Steel

Depth: 1-13/20 in

GSA Approved: No

Groove Positions: 5

Jaw Capacity in : 9/10 in

Length: 15 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 3

Tool Type: Plier

Weight: 2.856

Width: 9 in