6-1/4 in Adjustable Wrench

Part #C806W  |  Item #3316611  |  Manufacturer Part #806W

$ 18.27 EACH
(Pricing is for 6-1/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CHANNELLOCK adjustable wrenches have and endless amount of use
  • Strong, reliable and versatile-it's exactly what America has come to expect from CHANNELLOCK

Documents

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 39/50 in

Jaw Capacity in : 1 in

Length: 6-1/4 in

Material: Chrome Vanadium Steel

Maximum Capacity: 47/50 in

Number of Tools Included: 1

Thickness: 0.41 in

Tool Type: Adjustable Wrench

Weight: 0.29

Width: 1-32/33 in

Wrench Type: Adjustable