6 in Adjustable Wrench with Reverse Pipe Jaw
6 in Adjustable Wrench with Reverse Pipe Jaw
Frequently Purchased Together
Product Details
- Greater jaw capacity supports larger nuts, bolts, and pipe
- Precise jaw design grips tight the first time, every time
- Reversible Jaw for work on bolts and round stock
- 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
- Chrome vanadium steel construction
- Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
- Longer jaws grip better, thinner jaws give greater access in tight spaces
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 39/50 in
- Jaw Capacity (in):
- 1.06 in
- Length:
- 6 in
- Material:
- Chrome Vanadium Steel
- Number of Tools Included:
- 1
- Thickness:
- 0.42 in
- Tool Type:
- Adjustable Wrench
- Type:
- C806PW
- Weight:
- 0.328 lb
- Width:
- 3-1/4 in
- WrenchType:
- Adjustable