Channellock
6 x 0.85 in. Plier
Part #C436 | Item #20875 | Manufacturer Part #436
$
22.94
EACH
Length:
6 inProduct Details
- Box joint diagonal
- Laser heat-treated cutting edges last longer
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
Specifications
Color Finish: Polished Steel
Color Finish Category: Stainless Steel
Depth: 69/100 in
Handle Material: Vinyl
Jaw Capacity in : 0.85 in
Jaw Depth in : 0.85 in
Length: 6 in
Material: High Carbon Steel
Material Type: C1080
Number of Tools Included: 1
Thickness: 0.43 in
Tool Type: Plier
Weight: 0.4
Width: 2-22/25 in