8 in Wide Adjustable Wrench
8 in Wide Adjustable Wrench
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Longer jaws grip better, thinner jaws give greater access in tight spaces
- Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
- Greater jaw capacity supports larger nuts and bolts
- Made in Spain
- Chrome vanadium steel construction
- 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 39/50 in
- Jaw Capacity (in):
- 1.18 in
- Length:
- 8 in
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 1-9/50 in
- Number of Tools Included:
- 1
- Thickness:
- 0.53 in
- Tool Type:
- Adjustable Wrench
- Weight:
- 0.622 lb
- Width:
- 3-1/2 in
- WrenchType:
- Adjustable