8 in Adjustable Wrench with Reverse Pipe Jaw

You last purchased this on
 
CHANNELLOCK®

8 in Adjustable Wrench with Reverse Pipe Jaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
CHANNELLOCK®

8 in Adjustable Wrench with Reverse Pipe Jaw

  • Fast #
  • Part #C808PW
  • Item #7252619
  • Manufacturer Part #808PW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Greater jaw capacity supports larger nuts, bolts, and pipe
  • Precise jaw design grips tight the first time, every time
  • Reversible Jaw for work on bolts and round stock
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Chrome vanadium steel construction
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
39/50 in
Jaw Capacity (in):
1.34 in
Length:
8-21/100 in
Material:
Chrome Vanadium Steel
Number of Tools Included:
1
Thickness:
0.55 in
Tool Type:
Adjustable Wrench
Weight:
0.642 lb
Width:
3-1/2 in
WrenchType:
Adjustable