8 x 1-3/16 in. Plier
8 x 1-3/16 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crosshatch pattern on jaws grips work tightly
- PermaLock® fastener eliminates nut and bolt failure
- With wire cutting shear
- Made in USA
- Channellock Blue® grips for comfort
- Channellock® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 1-3/16 in
- Jaw Depth (in):
- 1.18 in
- Length:
- 8 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Tool Type:
- Cutting Pliers