9 x 1.78 in. Plier

Part #C86  |  Item #7360996  |  Manufacturer Part #86

$ 55.16 EACH

Jaw Capacity in :

1.78 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • XLT™ Xtreme Leverage Technology means considerably less force required to cute that traditional high leverage designs
  • Spring and lock feature allows easy one-hand operation
  • Fits securely in bunker pockets
  • Laser heat-treated cutting edges cut hardened steel, wires and cables easily
  • Spanner wrench tightens and loosens up to 5" hose couplings
  • Pries open windows and doors
  • Shuts off gas safety valves
  • Aggressive crosshatch pattern on jaws grips work tightly

Specifications

Color Finish: Steel

Color Finish Category: Stainless Steel

Depth: 3/4 in

GSA Approved: No

Handle Material: Vinyl

Jaw Capacity in : 1.78 in

Jaw Depth in : 1.787 in

Length: 9-7/200 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 1

Thickness: 0.45 in

Tool Type: Plier

Weight: 0.922

Width: 4-1/2 in