Channellock

Channellock® 10 x 2.36 in. Plier

Part #CGS4  |  Manufacturer Part #GS-4

Length:
15 in

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set Includes: 10" Tongue & Groove Plier, 7" Hl Diag Cutting Plier, and 8" Long Nose
  • Laser heat-treated teeth and cutting edges grip better and last longer
  • High carbon steel for superior performance on the job, and an ultimate rust preventative coating
  • CHANNELLOCK BLUE® grips for comfort
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention

Specifications

Collection: Channellock®

Color Finish: Polished Steel

Color Finish Category: Stainless Steel

Depth: 1 in

Jaw Capacity in : 2.36 in

Length: 15 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 3

Tool Type: Plier

Weight: 2.35

Width: 9 in