16 piece Ultra-Access™ Pass-Thru Socket & Ratchet Set
16 piece Ultra-Access™ Pass-Thru Socket & Ratchet Set
Frequently Purchased Together
Product Details
- 42 SIZES in 13 sockets
- STANDARD SAE sizes: 5/16, 3/8, 7/16, 15/32, 1/2, 9/16, 19/32, 5/8, 11/16, 23/32, 3/4, 13/16, 7/8 inch
- UNI-FIT® Universal Drive Technology drives both SAE and Metric sizes in 4 fastener styles: 6 and 12pt., External TORX®, and Spline
- 3/8 INCH ADAPTER for standard sockets
- SPLINE sizes: M12, M14, M16, M18, M20, M22
- UNI-FIT® REVERSIBLE 72 GEAR TEETH RATCHET is low profile and offers an offset handle for maximum clearance and precise 5-degree turn
- EXTERNAL TORX® sizes: E10, E12, E14, E16, E18, E20, E22, E24, E26, E28
- METRIC sizes: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm
- PASS-THRU 3 inch Socket Extension
Documents
Specifications
- Case Included:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Nickel
- Depth:
- 2-151/500 in
- Drive Size:
- 3/8 in
- Length:
- 11-183/1000 in
- Material:
- Chrome Vanadium
- Number Of Points:
- 12-point
- Number of Pieces:
- 16 Piece
- Number of Tools Included:
- 16
- Origin:
- Global
- Power Source:
- Manual
- Socket Size:
- 5/16 in, 7/8 in
- Tool Type:
- Tool Set
- Weight:
- 3.146 lb
- Width:
- 8-423/1000 in