Code Blue® 10 in Adjustable Wrench

Part #C810WCB  |  Item #3316606  |  Manufacturer Part #810WCB

$ 30.72 EACH
(Pricing is for 10 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Code Blue® grips are designed for durability and comfort
  • Made in Spain

Documents

Specifications

Collection: Code Blue®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 39/50 in

Jaw Capacity in : 1.375 in

Length: 10 in

Material: Chrome Vanadium Steel

Maximum Capacity: 1-3/8 in

Number of Tools Included: 1

Thickness: 0.6 in

Tool Type: Adjustable Wrench

Weight: 1.11

Width: 5 in

Wrench Type: Adjustable