3-3/4 in. 1 Piece Screwdriver
Code Blue® 3-3/4 in. 1 Piece Screwdriver
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 tooth ratchet provides 225 inch lbs. of torque
- Dual composition grip for comfort
- Ratcheting action for fast, easy two-way operation
- Multiple bit load (1/4" Hex Shaft)
- Made in Canada and Taiwan
- Convenient bit storage
- 13 different tips to fit any job
Specifications
- Collection:
- Code Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- Length:
- 10-3/4 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 3-3/4 in
- Shank Size:
- 3-3/4 in
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- Weight:
- 0.582 lb
- Width:
- 3-3/4 in