Code Blue® 6-1/4 in Adjustable Wrench

Part #C806WCB  |  Item #3316610  |  Manufacturer Part #806WCB

$ 21.65 EACH
(Pricing is for 6-1/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Code Blue® grips are designed for durability and comfort
  • Made in Spain

Documents

Specifications

Collection: Code Blue®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 39/50 in

Jaw Capacity in : 0.938 in

Length: 6-1/4 in

Material: Chrome Vanadium Steel

Maximum Capacity: 47/50 in

Number of Tools Included: 1

Thickness: 0.41 in

Tool Type: Adjustable Wrench

Weight: 0.372

Width: 3-1/4 in

Wrench Type: Adjustable