Channellock

Griplock® 9-1/2 x 2.25 in. Plier

Part #CGLS1  |  Manufacturer Part #GLS-1

Jaw Capacity in :

2.25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set Includes: 9.5" & 12.5" Gridlock® Tongue & Groove
  • Ergonomically designed offset head for greater leverage
  • Special jaw design accommodates many shapes
  • PermaLock® fastener eliminates nut and bolt failures
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA

Specifications

Collection: Griplock®

Color Finish: Black

Color Finish Category: Blacks

Depth: 1 in

Groove Positions: 5

Jaw Capacity in : 2.25 in

Length: 15 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 2

Thickness: 2 in

Tool Type: Plier

Weight: 2.352

Width: 9 in