Multi-Bit 1 Piece Screwdriver

Part #CHA61A  |  Item #5129230  |  Manufacturer Part #61A

$ 10.92 EACH

Drive Type:

Multi-bit
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High torque acetate handle for superior durability and solvent resistance
  • Precision machined tips
  • Heat-treated alloy steel shaft
  • Zinc coated bits and black oxide coated shank for corrosion resistance
  • Tube and bits pull out and reverse easily to configure the driver you need
  • Made in USA

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-2/5 in

Drive Type: Multi-bit

GSA Approved: No

Length: 7-9/25 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Screwdriver

Type: CHA61A

Weight: 0.344

Width: 4-3/4 in