Nutbuster® 9-1/2 x 1.12 in. Plier

Part #CHA410  |  Item #102338  |  Manufacturer Part #410

$ 19.08 EACH

Jaw Capacity in :

1.12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self gripping parrot nose design ideal for round surfaces
  • Right angle, laser heat-treated teeth grip better and last longer
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA

Documents

Specifications

Collection: Nutbuster®

Color Finish: Polished Steel

Color Finish Category: Stainless Steel

Depth: 63/100 in

Groove Positions: 4

Handle Material: Vinyl

Jaw Capacity in : 1.12 in

Jaw Depth in : 1.12 in

Length: 9-1/2 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 1

Thickness: 0.44 in

Tool Type: Plier

Weight: 1.088

Width: 3-22/25 in