0 items

Channellock Wire Stripper Cutter

C958

Length:

6-1/4 in
Starting at $17.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Channellock Blue® grips for comfort
  • Laser etched marking for lasting indication of wire gauges
  • Lean plier nose pulls and loops wire
  • Made in USA
  • Precision ground cutters
  • Strips 10 to 20 AWG wire
  • With cutter

SPECIFICATIONS

Color Finish
Black
Cutting Capacity
10-22 AWG
Jaw Depth in
1.61 in
Length
6-1/4 in
Material
Steel
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday