8-1/3 x 0.86 in. Plier
XLT™ 8-1/3 x 0.86 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lap joint diagonal
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- Sleeker, lighter design, streamlined for easier handling
- Laser heat-treated cutting edges last longer
Specifications
- Collection:
- XLT™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- Depth:
- 3/4 in
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 0.86 in
- Jaw Depth (in):
- 0.863 in
- Length:
- 8-291/1000 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.47 in
- Tool Type:
- Plier
- Weight:
- 0.684 lb
- Width:
- 2-22/25 in