3.5 gal Industrial Concrete Open Head Sprayer

You last purchased this on
 
Chapin Manufacturing

3.5 gal Industrial Concrete Open Head Sprayer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chapin Manufacturing

3.5 gal Industrial Concrete Open Head Sprayer

  • Fast #
  • Part #C1949
  • Item #7095400
  • Manufacturer Part #1949
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Capacity:
3.5 gal
Flow Rate:
1 gpm
GSA Approved:
No
Green Seal Certified:
No
Height:
27 in
Hose Length:
4 ft
Length:
8-3/4 in
Material:
Plastic, Tri-poxy® Steel
Material Type:
Vinyl
Maximum Feet of Head:
3
Pressure - High:
60
Pressure - Low:
40
Product Type:
Sprayer
Pump Body Material:
Brass
Tool Type:
Sprayer
UL Listed:
No
Weight:
10.5 lb
Width:
8-3/4 in