4 x 8 x 2 in. Concrete Brick in Grey
4 x 8 x 2 in. Concrete Brick in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Concrete
- Product Type:
- Concrete Brick
- Size:
- 8 in x 2 in x 4 in
- Width:
- 2 in