1-1/2 in. PVC DWV LA Pattern P-Trap with Chrome Nut (1-1/2 & 1-1/4 in.)
1-1/2 in. PVC DWV LA Pattern P-Trap with Chrome Nut (1-1/2 & 1-1/4 in.)
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 875-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- SCH 40 PVC
- End connections: Hub, Hub
- Size: 12-24 x 1 1/2"
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- With chrome nut
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- P-Trap
- Height:
- 3 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Width:
- 7 in