Charlotte Pipe & Foundry 10 ft. PVC DWV Schedule 40 Plain End Pipe Unmarked

P40P10UM

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • For use where systems will not exceed 140° F
  • PVC SCH 40 White pipe with Red print that is 'dual marked' for DWV and pressure applications
  • PVC SCH 40 pipe and DWV fittings are used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC SCH 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
End Connection 1
Plain End
End Connection 2
Plain End
Length
10 ft
Material
Plastic
Material Type
DWV-PVC
Pipe Tubing Size
1-1/2 in
Schedule Class
40
Type
DWV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday