16 x 10 in. PVC DWV 2-Piece Combination Wye (Fabricated)

You last purchased this on
 

16 x 10 in. PVC DWV 2-Piece Combination Wye (Fabricated)

This product requires certification to purchase.
You last purchased this on
 

16 x 10 in. PVC DWV 2-Piece Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVFHCOMB1610
  • Item #4718044
  • Manufacturer Part #PVC 00504 2850
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Sanitary, Sewer, Storm Drainage
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
10 in
Fitting Sizes:
16 in x 10 in
Fitting Type:
Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
73.846 lb
Width:
36-77/100 in