0 items

Charlotte Pipe & Foundry 2 in. No-Hub Cast Iron P-Trap

NHPTK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Color Finish
Black
End Connection 1
No Hub
End Connection 2
Spigot
FM Approved
No
Inside Diameter
2 in
Length
12 in
Material
Cast Iron
Material Type
NH 42
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday