4 in. PVC DWV Adjustable Spigot Closet Flange with Ring
4 in. PVC DWV Adjustable Spigot Closet Flange with Ring
Frequently Purchased Together
Product Details
- SCH 40 PVC
- End Connections: Spigot
- Fitting Type: Solder/Solvent
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Overall Diameter: 7"
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV
- CSA Certified:
- No
- Closet Flange Connection Type:
- Spigot
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Test Cap Included:
- No
- Weight:
- 0.831 lb
- Width:
- 7 in