Charlotte Pipe & Foundry 4 in. SV Cast Iron Test Tee

C01289

Manufacturer Part #: SV 00081S 1000

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    C01289

    Manufacturer Part #: SV 00081S 1000

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use

SPECIFICATIONS

Application
DWV
Clean Bagged
No
End Connection 1
SV
End Connection 2
SV
End Connection 3
SV
End Connections
SV
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday