4 x 3 in. PVC DWV Schedule 30 Closet Flange
4 x 3 in. PVC DWV Schedule 30 Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not intended for pressure use
- For use where systems will not exceed 140° F
- White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Part of the TrueFit® system and Made in the USA
- Pipe is available in 10' length
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2949
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Length:
- 6-19/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 30
- Weight:
- 0.75 lb
- Width:
- 6-19/20 in