0 items

Charlotte Pipe & Foundry 4 x 30 in. No-Hub Double Closet Fitting with 2-Inlet

NHDCFP3000

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast Iron pipe and fittings offer the advantages of low-cost installation
  • Hubless Cast Iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1 1/2" through 15" sizes
  • Hubless Cast Iron pipe and fittings shall be manufactured from Gray Cast Iron with a tensile strength of not less than 21,000 psi
  • The performance and durability of Cast Iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
30 in
Length
30 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday