0 items

Charlotte Pipe & Foundry CPVC AW Pipe Increaser

CPAWI

  • SIZE
  • PRICE

DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Resistant to corrosion, pitting and scaling

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
CPVC
Schedule Class
40
Size
2 in x 1-1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday