0 items

Charlotte Pipe & Foundry FPT x Hub Fabricated DWV and Straight PVC Adapter with Plug

PDWVFFAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
Clean Bagged
No
End Connection 1
FPT
End Connection 2
Hub
End Connections
FPT x Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday