0 items

Charlotte Pipe & Foundry Hub Fabricated Reducing and DWV PVC Increaser Coupling

PDWVFHIC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged
No
Color Finish
White
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
14 in
Fitting Sizes
12 in x 14 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday