0 items

Charlotte Pipe & Foundry Hub Plastic Double Wye

PDWVFHDY14X

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
8 in
Fitting Sizes
14 in x 14 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
DWV, PVC
NSF Certified
Yes
Schedule Class
40
Type
PDWVFHDY14X

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday