0 items

Charlotte Pipe & Foundry Hub Schedule 40 CPVC Sanitary Tee

CPAWST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Gray pipe and fittings used for chemical waste drainage applications
  • Made in the USA
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Sanitary, Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday