0 items

Charlotte Pipe & Foundry MPT x CTS Socket Plastic Adapter

CPLFMABT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
End Connection 1
MPT
End Connection 2
CTS Socket
End Connections
MPT x CTS Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday