Charlotte Pipe & Foundry No-Hub Cast Iron Figure Five Double Fixture Fitting

NHDFFF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

Application
DWV
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connection 4
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in x 2 in x 3 in x 3 in
Fitting Type
Reducing
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday