0 items

Charlotte Pipe & Foundry PVC Schedule 40 Bell End Pipe

P40BEP5

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
5 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
1 in
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday