0 items

Charlotte Pipe & Foundry Socket x Hub Acid Waste Straight and Street Schedule 40S CPVC 90 Degree Elbow

CPAWS9

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Gray pipe and fittings used for chemical waste drainage applications
  • Made in the USA
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-3311
Application
Chemical Waste Drainage
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Hub
End Connections
Socket x Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday