0 items

Charlotte Pipe & Foundry Spigot x Hub DWV Plastic Fabricated Bushing

PDWVFSHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
12 in
Fitting Sizes
16 in x 12 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
NSF Certified
Yes
NSF Specifications
NSF 14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday