Chart Recorder Pen 6 Pack

S105573

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with BIF, Bristol, Fischer & Porter, Foxboro, Honeywell and ABB Kent Taylor
  • Disposable pens fit most any recorders
  • Economical and easy to use
  • Nib length: 0.37"
  • Pens for strip recorders too
  • Series 39 for circular recorders
  • Snap-on clip that works with variety of flat and wire pen arms

SPECIFICATIONS

Brand Model Compatibility
Honeywell Sensing & Control Dr4500 Chart Recorder
Color Finish
Blue
Package Quantity
6
Type
Chart Recorder Pen

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday