Charter Plastics 20 ft. HDPE Drainage Pipe

GEOH

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday