M Size Back Support Cadet

You last purchased this on
 
Chase

Cadet M Size Back Support Cadet

This product requires certification to purchase.
You last purchased this on
 
Chase

Cadet M Size Back Support Cadet

  • Fast #
  • Part #C06332
  • Item #655551
  • Manufacturer Part #6332
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightweight
  • Cool Spandex knit construction with 4 boning stays
  • Light-duty industrial back support with adjustable shoulder straps
  • 10 year warranty on finish to original purchaser
  • Black
  • Requires Certification

Specifications

Clothing Size:
M
Collection:
Cadet
Color Finish Name:
Black
Material:
Cotton, Synthetic Fiber
Material Type:
Knit, Spandex