4 ft. Black Head with Hose and Adaptor
4 ft. Black Head with Hose and Adaptor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 ft