Single Function Showerhead
Single Function Showerhead
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 5.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- No