Neo Shower Head
Chelsea™ Neo Shower Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- Unique, transitional design
- Equipped with over 50 individual sprays
- 1/2 in. NPT inlet
- Corrosion-resistant polished chrome finish
- Available in 2.5, 2.0 or 1.75 GPM flow rates
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- Faucet Connection:
- NPT
- Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Height:
- 9-23/50 in
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Length:
- 4 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Showerhead
- Scald Guard:
- No
- Showerhead Function:
- Multi
- Style:
- Transitional
- Trim Only:
- No
- Type:
- SS3010MBE175
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.44 lb
- Width:
- 4-27/100 in