10 gal Polyethylene Flat Bottom Cylindrical Tank with Cover

Part #CTC1321AAAF  |  Item #5081384  |  Manufacturer Part #TC1321AAAF

Call for Pricing EACH

Capacity:

10 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece molded tank designed for long service life
  • Heavy-duty translucent wall with gallon indicators
  • Black tank used outside to protect contents from UV rays
  • Tanks 55 gallons and greater ship motor freight

Specifications

Capacity: 10 gal

Color Finish: White

Diameter: 13 in

FM Approved: No

Height: 21 in

Material: Plastic

Material Type: Polyethylene

Product Type: Chemical Tank

UL Listed: No