15 gal Flat Bottom Vertical Tank with Cover

You last purchased this on
 
Chem-Tainer Industries

15 gal Flat Bottom Vertical Tank with Cover

This product requires certification to purchase.
You last purchased this on
 
Chem-Tainer Industries

15 gal Flat Bottom Vertical Tank with Cover

  • Fast #
  • Part #CTC1519AAAF
  • Item #5081375
  • Manufacturer Part #TC1519AAAF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty translucent wall with gallon indicators
  • Black tank used outside to protect contents from UV rays
  • One piece molded tank designed for long service life
  • Tanks 55 gallons and greater ship motor freight
  • Requires Certification

Specifications

Capacity:
15 gal
Color Finish Name:
White
Diameter:
15 in
Height:
19 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Chemical Tank
UL Listed:
No